

SEW EURODRIVE
SEW EURODRIVE
RF37 AMS143 32.40:1
SEW EURODRIVE SEW EURODRIVE
Description
RF37 AMS143 32.40:1 HELICAL GEAR UNIT ; 32.40:1 RATIO W/ADAPTER
Speed Reducer; Inline Type; Helical Gear; 32.4:1 Ratio; AMS Adapter Input; Solid Shaft Output; Foot Mounted; Single Stage; Single Reduction; M1 Mounting Position; 120MM Flange Outside Diameter; 1" Output Shaft Diameter; 1.97" Output Shaft Length
Part #
RF37 AMS143 32.40:1
BDI #
27568414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/RF37-AMS143-32-40:1/p/27568414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Helical Gear; 32.4:1 Ratio; AMS Adapter Input; Solid Shaft Output; Foot Mounted; Single Stage; Single Reduction; M1 Mounting Position; 120MM Flange Outside Diameter; 1" Output Shaft Diameter; 1.97" Output Shaft Length
Long Description
Speed Reducer; Inline Type; Helical Gear; 32.4:1 Ratio; AMS Adapter Input; Solid Shaft Output; Foot Mounted; Single Stage; Single Reduction; M1 Mounting Position; 120MM Flange Outside Diameter; 1" Output Shaft Diameter; 1.97" Output Shaft Length