https://www.bdiexpress.com/medias/INDDODSPDRED-MXM-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MjF8aW1hZ2UvanBlZ3xhR0prTDJnNFppOHhNRGMzTWpreE1Ua3hOVEF6T0M5SlRrUkVUMFJUVUVSU1JVUmZUVmhOWDBsTVgxTmZVMTlHVkY5Tlh6TXdNSGd6TURBdWFuQm58NGM4ODUzYTQxMDFiOTU1NTQwY2RlMWVjNTA3N2RiNmMxYTYzMzcyMDg3NmFjMjViYjM4MTg2YzRjYTYxZTFhNA
DODGE
DODGE
TCR11 129.7
DODGE DODGE
Description
TCR11 129.7 MAXUM CONCEN ; POR MAXUM CONCENTRIC RED
Speed Reducer; Inline Type; 130:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR11 Series; Base Mounted; 2-3/8" Input Shaft Diameter; Gray Cast Iron; 397In-Lbs Output Torque
Part #
TCR11 129.7
BDI #
273325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/TCR11-129-7/p/273325
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1543.6
EAN
0782475728299
Product Group - BDI
M02282
Tradename
MAXUM
Reducer Type
Inline
Nominal Ratio
130:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
13.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR11
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
90.3HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
13.5
Output Torque value plus um
397In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Gray Iron with Cast Internal Walls | Optional Cooling Fan
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TCR11 129.7 MAXUM CONCENTRIC RED
Manufacturer Internal Number
299230
Weight / LBS
3
Long Description
Speed Reducer; Inline Type; 130:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR11 Series; Base Mounted; 2-3/8" Input Shaft Diameter; Gray Cast Iron; 397In-Lbs Output Torque
Input Shaft Diameter
2.375 Inch | 60.325 Millimeter
Output Shaft Length
11.51 Inch | 292.354 Millimeter
Overall Height
33.61 Inch | 853.694 Millimeter
Base to Center of Output Shaft
20.75 Inch | 527.05 Millimeter
Base to Center of Input Shaft
20.75 Inch | 527.05 Millimeter
Bolt Hole Diameter
1.75 Inch | 44.45 Millimeter
Input Shaft Length
4.18 Inch | 106.172 Millimeter
Output Shaft Diameter
6.5 Inch | 165.1 Millimeter
Overall Width
33.02 Inch | 838.708 Millimeter
Overall Length
48.65 Inch | 1235.71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh