

BOSTON GEAR
BOSTON GEAR
UT014-016-0-RM142-71
BOSTON GEAR BOSTON GEAR
Description
UT014-016-0-RM142-71 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT014 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
UT014-016-0-RM142-71
BDI #
850410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/UT014-016-0-RM142-71/p/850410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
18.144
EAN
0191191205036
Product Group - BDI
M02282
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
16:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
109.4
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT014
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
39.68316
Long Description
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT014 Series; Flange Mounted; Anodized Aluminum; Output Torque
Overall Length
14.827 Inch | 376.6 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh