REXNORD
REXNORD
XIAA0005500X1XA
REXNORD REXNORD
Description
XIAA0005500X1XA MERCURY REDUCER ; 20.41:1 RATIO SHORT HOUSING
Speed Reducer; Inline Type; Planetary Gear; 31.63:1 Ratio; Foot Mounted; 1750RPM Speed; Mercury Size
Part #
XIAA0005500X1XA
BDI #
24986611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/XIAA0005500X1XA/p/24986611
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Inline Type; Planetary Gear; 31.63:1 Ratio; Foot Mounted; 1750RPM Speed; Mercury Size
Long Description
Speed Reducer; Inline Type; Planetary Gear; 31.63:1 Ratio; Foot Mounted; 1750RPM Speed; Mercury Size