XT060-005-0-RM060-27 https://www.bdiexpress.com/medias/INDTHOSPDRED-XT060-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDV8aW1hZ2UvanBlZ3xhRFZoTDJoaVppODVNRGMyTURBNE1qSXlOelV3TG1wd1p3fGI5YTk2NGVhYmI1YjBlMDk4Yjg1YzYxYzgzNTdlOTY4Y2UxYWZhOThhYzY3ZDllOWQxMDY2ZjY5ZGU3ZWI2YTg
853284 Inline Shafts 

BOSTON GEAR BOSTON GEAR

XT060-005-0-RM060-27

Description

XT060-005-0-RM060-27 PLANETARY GEARHEAD ; NON-RETURNABLE

Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT060 Series; Direct Mounted; Anodized Aluminum; Output Torque

Part #

XT060-005-0-RM060-27

BDI #
853284

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.998
EAN
0781711245750
Product Group - BDI
M02282
Tradename
XTRUE
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
XT060
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
2.20462
Long Description
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT060 Series; Direct Mounted; Anodized Aluminum; Output Torque
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Output Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Height
3.15 Inch | 80.01 Millimeter
Overall Width
3.15 Inch | 80.01 Millimeter
Overall Length
4.606 Inch | 116.988 Millimeter
Output Shaft Length
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh