MASTER POWER TRANS
MASTER POWER TRANS
000SR8A 5.0 C1 STD
MASTER POWER TRANS MASTER POWER TRANS
Description
000SR8A 5.0 C1 STD APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 345 Output RPM; Direct Mounted; Helical
Part #
000SR8A 5.0 C1 STD
BDI #
289320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/000SR8A-5-0-C1-STD/p/289320
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
204.116
EAN
0887726184203
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
345
Gearing
Helical
Manufacturer's Series
SR8
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
4467Lbs
Base Included
Yes
Input Rating value plus um
93.24HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
15234In-Lbs
Fan Cooling
Yes
Other Features
Single Reduction | 7.98 Inch Dia Fan Shroud
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
SR8A 5.0 C1 APG REDUCER
Manufacturer Internal Number
6R86047
Weight / LBS
450
Long Description
Speed Reducer; APG; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 345 Output RPM; Direct Mounted; Helical
Overall Height
20.44 Inch | 519.176 Millimeter
Center Distance
5.27 Inch | 133.858 Millimeter
Overall Length
34.34 Inch | 872.236 Millimeter
Overall Width
18.25 Inch | 463.55 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Base to Center of Output Shaft
6.15 Inch | 156.21 Millimeter
Input Shaft Length
2.4 Inch | 60.96 Millimeter
Bolt Hole Diameter
1.31 Inch | 33.274 Millimeter
Nominal Center Distance
5.27 Inch | 133.858 Millimeter
Base to Center of Input Shaft
11.42 Inch | 290.068 Millimeter
Output Shaft Length
5.46 Inch | 138.684 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh