BISON GEAR & ENG
BISON GEAR & ENG
014-242-9036
BISON GEAR & ENG BISON GEAR & ENG
Description
014-242-9036 AC GEARMOTOR ; 1/6HP 115VAC 36:1 RATIO 48RPM 193IN-LBS
Gear Unit; Parallel; 36:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 48 Output RPM; Direct Mounted; Helical-Spur
Part #
014-242-9036
BDI #
20287449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/014-242-9036/p/20287449
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
7.26
EAN
0845171002169
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
36:1
Mounting Frame
Not Available
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
48.6
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
48
Gearing
Helical-Spur
Manufacturer's Series
242
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
175Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
193In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | B Insulation Class
Motor HP, KW if motor included
0.167HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
16
Long Description
Gear Unit; Parallel; 36:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 48 Output RPM; Direct Mounted; Helical-Spur
Overall Length
11.875 Inch | 301.625 Millimeter
Overall Width
6.797 Inch | 172.644 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.28 Inch | 7.112 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
5.14 Inch | 130.556 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh