Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

017-260-0037 WASHDOWN AC GEARMOTOR https://www.bdiexpress.com/medias/INDBNSGRUNIT-017-260-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1M3xpbWFnZS9qcGVnfGFHRXhMMmd4WVM4eE1EYzJPVEUzT0RjeU1qTXpOQzlKVGtSQ1RsTkhVbFZPU1ZSZk1ERTNYekkyTUY4ek1EQjRNekF3TG1wd1p3fDRjOTRjNWNlOTk2ZTE3ZTFlOWMxM2Y4ZmJlMGEwZGQyMmRmZDk3ZTlkNjlhOTgzMWM5MWE0ZDg4Yzc2ZjAwZDU
20309556 Parallel Shafts 

BISON GEAR & ENG BISON GEAR & ENG

017-260-0037 WASHDOWN AC GEARMOTOR

Description

017-260-0037 WASHDOWN AC GEARMOTOR 25LBS ; POR 49FRAME 1/8HP SANIMOTOR 37:1 RATIO

Gear Unit; SANIMOTOR; Parallel; 37:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 47 Output RPM; Direct Mounted

Part #

017-260-0037 WASHDOWN AC GEARMOTOR

BDI #
20309556

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BISON GEAR & ENGINEERING
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
10.42
EAN
0845171006433
Product Group - BDI
M02282
Tradename
SANIMOTOR
Reducer Type
Parallel
Nominal Ratio
37:1
Mounting Frame
49
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
47.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
47
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
250Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
304 Stainless Steel
Output Torque value plus um
128In-Lbs
Fan Cooling
No
Other Features
Double Reduction | F3 Insulation Class
Motor HP, KW if motor included
0.125HP
Motor Frame Size if motor included
49
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
230VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
23
Long Description
Gear Unit; SANIMOTOR; Parallel; 37:1 Ratio; 49 Frame; Motor Input Type; Shaft Output Type; 47 Output RPM; Direct Mounted
Nominal Center Distance
0.79 Inch | 20.066 Millimeter
Overall Length
10.36 Inch | 263.144 Millimeter
Overall Height
5.33 Inch | 135.382 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Output Shaft Length
1.61 Inch | 40.894 Millimeter
Output Shaft Diameter
0.79 Inch | 20.066 Millimeter
Overall Width
5.33 Inch | 135.382 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh