Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04UJAJ2A20.A_B ULTRAMITE 20 https://www.bdiexpress.com/medias/INDFALSPDRED-UJAJ-PL-MTRA-BU-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzB8aW1hZ2UvanBlZ3xhRGcwTDJoaE15ODVOamMxT1Rrek9UTTVPVGs0TG1wd1p3fDI2OGNlYzUwZDZlOGQyYzNmNjI4NjA0MTI3MTdiZDQ2Y2Q4MjgwZWE1YzAyOGQyOTFhZmJmMzYwMGJkMTA0MzU
18103083 Parallel Shafts 

FALK FALK

04UJAJ2A20.A_B ULTRAMITE 20

Description

04UJAJ2A20A_B ULTRAMITE ; POR 4761885

Speed Reducer; ULTRAMITE; Parallel; 20:1 Ratio; 143TC/145TC Frame; Motor Adapter Input Type; Bushed Output Type; 87.5 Output RPM; Direct Mounted; Helical

Part #

04UJAJ2A20.A_B ULTRAMITE 20

BDI #
18103083

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
23.15
EAN
0782934139376
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
Motor Adapter
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Helical
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
4.22HP
Output Bushing Part Number
BU4107J/04UJ
Housing Material And Finish
Cast Iron
Output Torque value plus um
2950In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Without Bushing | No Torque Arm | Model A | Shaft Offset | With Flange Motor Adapter
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
04UJAJ2A20.A_B ULTRAMITE 20.03:1
Manufacturer Internal Number
4761885
Weight / LBS
51
Long Description
Speed Reducer; ULTRAMITE; Parallel; 20:1 Ratio; 143TC/145TC Frame; Motor Adapter Input Type; Bushed Output Type; 87.5 Output RPM; Direct Mounted; Helical
Nominal Center Distance
4.72 Inch | 119.888 Millimeter
Input Shaft Length
2.12 Inch | 53.848 Millimeter
Base to Center of Output Shaft
3.35 Inch | 85.09 Millimeter
Overall Width
6.92 Inch | 175.768 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Bolt Hole Diameter
0.394 Inch | 10.008 Millimeter
Overall Height
11.32 Inch | 287.528 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
8.07 Inch | 204.978 Millimeter
Overall Length
8.42 Inch | 213.868 Millimeter
Center Distance
4.72 Inch | 119.888 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh