Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20-2004537 https://www.bdiexpress.com/medias/INDHUBSPDRED-4-PL-HAS-HS-TA-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjR8aW1hZ2UvanBlZ3xhREE1TDJnd01pOHhNRGN4TVRNMU5ETTBNelExTkM5SlRrUklWVUpUVUVSU1JVUmZORjlRVEY5SVFWTmZTRk5mVkVGZlRWOHpNREI0TXpBd0xtcHdad3xiN2I1YTEwY2YxNTY1YjllZDUwNWM4N2QyZWQ3ZTlhYmI5YTZlZWZkZjA5MWQyOTg3YTc1ZWQzNjlhZmYxNjM5
482977 Parallel Shafts 

HUB CITY HUB CITY

20-2004537

Description

20-2004537 PARALLEL SHAFT DRIVE ; POR

Speed Reducer; Parallel; 8:1 Ratio; C4 Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 219 Output RPM; Direct Mounted; Spur

Part #

20-2004537

BDI #
482977

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
59.02
EAN
0662798284002
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
8:1
Mounting Frame
C4
Input Type
Hydraulic Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
219
Gearing
Spur
Manufacturer's Series
4
Base Included
No
Input Rating value plus um
40.1HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
11314In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1.25 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-2004537
Manufacturer Internal Number
28400
Weight / LBS
130
Long Description
Speed Reducer; Parallel; 8:1 Ratio; C4 Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 219 Output RPM; Direct Mounted; Spur
Nominal Center Distance
9.92 Inch | 251.968 Millimeter
Overall Length
10.484 Inch | 266.294 Millimeter
Output Bore
2.938 Inch | 74.625 Millimeter
Overall Height
18.938 Inch | 481.025 Millimeter
Input Shaft Length
3.969 Inch | 100.813 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
12.375 Inch | 314.325 Millimeter
Center Distance
9.922 Inch | 252.019 Millimeter
Bolt Hole Diameter
0.453 Inch | 11.506 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh