Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5307JR09A WITH FAN BU-2.500 https://www.bdiexpress.com/medias/INDREXSPDRED-GR-QUADRIVE-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI2M3xpbWFnZS9qcGVnfGFEWmxMMmhoWlM4eE1EYzJPVGN5TkRVM01UWTNPQzlKVGtSU1JWaFRVRVJTUlVSZlIxSmZVVlZCUkZKSlZrVmZNekF3ZURNd01DNXFjR2N8ODQ4YjYzMjEyNGJhOTNjYThiZmJhMDhjY2JiNWVjMTMzMDE5YWExNmY0ZWI4YzFjMDRjZjdmNGIyYTQzYTM5Mw
18109297 Parallel Shafts 

FALK FALK

5307JR09A WITH FAN BU-2.500

Description

5307JR09A BU-2.500 W/FAN REDUCER ; 0795179 SHFT MNT2 1/2" DIA TA NON RET

Speed Reducer; QUADRIVE; Parallel; 9:1 Ratio; Shaft Input Type; Bushed Output Type; 194.44 Output RPM; Direct Mounted; Helical

Part #

5307JR09A WITH FAN BU-2.500

BDI #
18109297

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
EAN
0782934262371
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
194.44
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
194.44
Gearing
Helical
Manufacturer's Series
5000
Mounting Position
Vertical
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
3110Lbs
Base Included
No
Input Rating value plus um
100HP
Output Bushing Part Number
BU5307J
Housing Material And Finish
Cast Iron
Fan Cooling
Yes
Other Features
Double Reduction | Without Bushing | Model A | With Fan | Bushing Bore 2.5 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
10615266
Weight / LBS
417
Long Description
Speed Reducer; QUADRIVE; Parallel; 9:1 Ratio; Shaft Input Type; Bushed Output Type; 194.44 Output RPM; Direct Mounted; Helical
Base to Center of Input Shaft
9.43 Inch | 239.522 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Nominal Center Distance
6.58 Inch | 167.132 Millimeter
Output Bore Range
2 To 3-7/16 Inch | 50.8 To 87.313 Millimeter
Base to Center of Output Shaft
16.01 Inch | 406.654 Millimeter
Overall Length
17.12 Inch | 434.848 Millimeter
Overall Height
22.46 Inch | 570.484 Millimeter
Input Shaft Length
4.75 Inch | 120.65 Millimeter
Output Bore
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Center Distance
6.58 Inch | 167.132 Millimeter
Overall Width
17.13 Inch | 435.102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh