MASTER POWER TRANS
MASTER POWER TRANS
56/140SM16A 5.1 C1
MASTER POWER TRANS MASTER POWER TRANS
Description
56/140SM16A 5.1 C1 REDUCER
Speed Reducer; MASTER XL; Parallel; 5.1:1 Ratio; 56C/140TC Frame; C-Face Quill Input Type; Shaft Output Type; 346 Output RPM; Direct Mounted; Helical
Part #
56/140SM16A 5.1 C1
BDI #
289244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/56-140SM16A-5-1-C1/p/289244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
16.783
EAN
0887726130606
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
5.1:1
Mounting Frame
56C/140TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
343.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
346
Gearing
Helical
Manufacturer's Series
SM16
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
282Lbs
Base Included
Yes
Input Rating value plus um
1.57HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
281In-Lbs
Fan Cooling
No
Other Features
Single Reduction | 5/8 or 7/8 Inch Input Shaft Diameter
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M94842
Weight / LBS
35.63
Long Description
Speed Reducer; MASTER XL; Parallel; 5.1:1 Ratio; 56C/140TC Frame; C-Face Quill Input Type; Shaft Output Type; 346 Output RPM; Direct Mounted; Helical
Overall Length
9.38 Inch | 238.252 Millimeter
Overall Height
7.88 Inch | 200.152 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.34 Inch | 8.636 Millimeter
Overall Width
7 Inch | 177.8 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Output Shaft Length
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh