

MASTER POWER TRANS
MASTER POWER TRANS
56DM3A 25.6 A1
MASTER POWER TRANS MASTER POWER TRANS
Description
56DM3A 25.6 A1 APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 25.6:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 68 Output RPM; Direct Mounted; Helical
Part #
56DM3A 25.6 A1
BDI #
288613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/56DM3A-25-6-A1/p/288613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
31.298
EAN
0887726223827
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
25.6:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
68.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
68
Gearing
Helical
Manufacturer's Series
DM3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1490Lbs
Base Included
Yes
Input Rating value plus um
3.49HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
2852In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
56DM3A 25.6 A1 APG REDUCER
Manufacturer Internal Number
6M85049
Weight / LBS
67
Long Description
Speed Reducer; APG; Parallel; 25.6:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 68 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Overall Length
13.7 Inch | 347.98 Millimeter
Center Distance
0.99 Inch | 25.146 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Nominal Center Distance
0.99 Inch | 25.146 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh