BROWNING
BROWNING
800SMTP25
BROWNING BROWNING
Description
800SMTP25 SHAFT MOUNT REDUCER ; NON RETURNABLE POR
Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Part #
800SMTP25
BDI #
358906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/800SMTP25/p/358906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1315.238
EAN
0662460570693
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
SMTP
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
800TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
720.27In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Nominal Center Distance
15.24 Inch | 387.096 Millimeter
Center Distance
15.24 Inch | 387.096 Millimeter
Overall Length
35.21 Inch | 894.334 Millimeter
Bolt Hole Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
12.75 Inch | 323.85 Millimeter
Overall Width
36.56 Inch | 928.624 Millimeter
Overall Height
46.93 Inch | 1192.022 Millimeter
Output Bore
8 Inch | 203.2 Millimeter
Input Shaft Diameter
2.94 Inch | 74.676 Millimeter
Output Bore Range
5-15/16 To 8 Inch | 150.813 To 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh