

BOSTON GEAR
BOSTON GEAR
F231D-20-B9
BOSTON GEAR BOSTON GEAR
Description
F231D-20-B9 SHAFT MOUNT SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical
Part #
F231D-20-B9
BDI #
169603
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/F231D-20-B9/p/169603
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
29.982
EAN
0781711472286
Product Group - BDI
M02282
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Base Included
No
Input Rating value plus um
2.43HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1679In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F231D-20-B9
Manufacturer Internal Number
47228
Weight / LBS
45
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Hollow Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical
Output Bore
1.438 Inch | 36.525 Millimeter
Nominal Center Distance
3.11 Inch | 78.994 Millimeter
Center Distance
3.11 Inch | 78.994 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Overall Height
11.175 Inch | 283.845 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh