Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F231D-PH-20-B9-H1 https://www.bdiexpress.com/medias/INDB-GSPDRED-200-PL-QL-S-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzMnxpbWFnZS9qcGVnfGFERXdMMmcyWkM4eE1EYzJPVEEzTWpReU1qazBNaTlKVGtSQ0xVZFRVRVJTUlVSZk1qQXdYMUJNWDFGTVgxTmZRazFmVFY4ek1EQjRNekF3TG1wd1p3fDA2M2VlNWIwZDhkMzUwNmEyMTZmYmI0ZTM3OGJiNzMzZmRhNzJlMWIzM2NiNDg4OWE5YWY3MzEwN2VjMjU5OTk
169606 Parallel Shafts 

BOSTON GEAR BOSTON GEAR

F231D-PH-20-B9-H1

Description

F231D-PH-20-B9-H1 SHFT MOUNT SPD REDUCER ; NON-RETURNABLE

Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical

Part #

F231D-PH-20-B9-H1

BDI #
169606

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
39.961
EAN
0781711472316
Product Group - BDI
M02282
Tradename
OPTIMOUNT
Reducer Type
Parallel
Nominal Ratio
20:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
87.4
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
2.43HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1679In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Removable Projection Shaft
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F231DPH-20-B9
Manufacturer Internal Number
47231
Weight / LBS
69
Long Description
Speed Reducer; OPTIMOUNT; Parallel; 20:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Shaft Output Type; 87.4 Output RPM; Flange Mounted; Helical
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
3.11 Inch | 78.994 Millimeter
Center Distance
3.11 Inch | 78.994 Millimeter
Overall Height
10.065 Inch | 255.651 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.487 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Overall Length
11.22 Inch | 284.988 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
5.44 Inch | 138.176 Millimeter
Overall Width
12.99 Inch | 329.946 Millimeter
Base to Center of Output Shaft
5.44 Inch | 138.176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh