Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HMF2-3K-B5-B5 https://www.bdiexpress.com/medias/INDB-GSPDRED-HMF-PL-QL-CFS-FL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU5NnxpbWFnZS9qcGVnfGFHRmpMMmcyTWk4eE1EYzJPRFV5TnprME9UZzFOQzlKVGtSQ0xVZFRVRVJTUlVSZlNFMUdYMUJNWDFGTVgwTkdVMTlHVEY4eFh6TXdNSGd6TURBdWFuQm58NDk1NmU1NzIwNmM0MzdiYTI1ZTJhZDJhZjUxMmI1MDVlZTg3Yjc4Y2FjNzg3YWVlOTEwYTg5NjllNjI3ZDE2ZQ
183872 Parallel Shafts 

BOSTON GEAR BOSTON GEAR

HMF2-3K-B5-B5

Description

HMF2-3K-B5-B5 HELICAL MULTIPLIER REDUCER

Speed Reducer; Parallel; 3:1 Ratio; Input 56C | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 583 Output RPM; Flange Mounted; Helical

Part #

HMF2-3K-B5-B5

BDI #
183872

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
11.34
EAN
0884107120737
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
3:1
Mounting Frame
Input 56C | Output 56C
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
583.3
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
583
Gearing
Helical
Manufacturer's Series
HMF
Maximum Overhung load value And um
375Lbs
Base Included
No
Input Rating value plus um
9.48HP
Housing Material And Finish
Grained Cast Iron
Output Torque value plus um
944In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HMF2-3K-B5-B5
Manufacturer Internal Number
F05014
Weight / LBS
25
Long Description
Speed Reducer; Parallel; 3:1 Ratio; Input 56C | Output 56C Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 583 Output RPM; Flange Mounted; Helical
Output Shaft Length
1.875 Inch | 47.625 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Center Distance
2.875 Inch | 73.025 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
9.525 Inch | 241.935 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh