DODGE
DODGE
M10C18T12093
DODGE DODGE
Description
MW1083 180-CC 120.93 TAPERED ; POR NON RETURNABLE
Speed Reducer; QUANTIS; Parallel; 125:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 14 Output RPM; Flange Mounted; Helical
Part #
M10C18T12093
BDI #
299273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M10C18T12093/p/299273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
147.23
EAN
0782476449636
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
125:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
14
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
14
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
16839Lbs
Base Included
No
Input Rating value plus um
6.91HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
30093In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1083 180-CC 120.93 TAPERED
Weight / LBS
311
Long Description
Speed Reducer; QUANTIS; Parallel; 125:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 14 Output RPM; Flange Mounted; Helical
Bolt Hole Diameter
0.63 Inch | 16.002 Millimeter
Overall Height
23.9 Inch | 607.06 Millimeter
Base to Center of Input Shaft
17.72 Inch | 450.088 Millimeter
Center Distance
10.39 Inch | 263.906 Millimeter
Overall Width
14.96 Inch | 379.984 Millimeter
Base to Center of Output Shaft
7.33 Inch | 186.182 Millimeter
Overall Length
14.98 Inch | 380.492 Millimeter
Nominal Center Distance
10.39 Inch | 263.906 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Bore Range
1-11/16 To 2-11/16 Inch | 42.863 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh