Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M14C21T13428 https://www.bdiexpress.com/medias/INDDODSPDRED-QNTS-PL-CF-BU-DMFL-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMjl8aW1hZ2UvanBlZ3xhRGM0TDJnNFlpODVNekUxTURnNE1EQTNNVGs0TG1wd1p3fDdkNjI5MDllMDJjZTdjMjE2NDk0MWEyYmEyMDAxZjIwOWI0ZTFkNDhlMmMwMjNlYTVmYzc2ODRlY2EyNTc5ZDU
299356 Parallel Shafts 

DODGE DODGE

M14C21T13428

Description

MW1483 210-CC 134.28 TAPERED ; POR NON RETURNABLE

Speed Reducer; QUANTIS; Parallel; 125:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 13 Output RPM; Flange Mounted; Helical

Part #

M14C21T13428

BDI #
299356

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
368.74
EAN
0782476450472
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
125:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
14
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
13
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
28310Lbs
Base Included
No
Input Rating value plus um
15.92HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
77004In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1483 210-CC 134.28 TAPERED
Weight / LBS
759
Long Description
Speed Reducer; QUANTIS; Parallel; 125:1 Ratio; 213TC/215TC Frame; C-Face Quill Input Type; Bushed Output Type; 13 Output RPM; Flange Mounted; Helical
Overall Width
19.69 Inch | 500.126 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Output Shaft
10.08 Inch | 256.032 Millimeter
Center Distance
13.98 Inch | 355.092 Millimeter
Overall Length
20.13 Inch | 511.302 Millimeter
Overall Height
32.48 Inch | 824.992 Millimeter
Nominal Center Distance
13.98 Inch | 355.092 Millimeter
Bolt Hole Diameter
0.945 Inch | 24.003 Millimeter
Base to Center of Input Shaft
24.06 Inch | 611.124 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh