

REXNORD
REXNORD
M153VP3-A-31.529:1
REXNORD REXNORD
Description
M153VP3-A-31.529:1 VP GEAR DRIVE ; W/SOLID LSS
Speed Reducer; Parallel Shaft; 31.529:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Size 153
Part #
M153VP3-A-31.529:1
BDI #
27442734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M153VP3-A-31-529:1/p/27442734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
3157
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Speed Reducer
Product Specification
Parallel; 31.529:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Size 153
Long Description
Speed Reducer; Parallel Shaft; 31.529:1 Ratio; Solid Shaft Input; Solid Shaft Output; Triple Reduction; Size 153