

HUB CITY
HUB CITY
SSRM1Q-4.000-56C-140TC
HUB CITY HUB CITY
Description
0270-02411 ; SSRM1Q-4.000-56C-140TC ; POR RATIO MULTIPLIER NON RETURNABLE
Speed Reducer; CLEANLINE; Parallel; 4:1 Ratio; Input 56C | Output 143TC/145TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 438 Output RPM; Flange Mounted; Helical
Part #
SSRM1Q-4.000-56C-140TC
BDI #
482321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SSRM1Q-4-000-56C-140TC/p/482321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
9.08
EAN
0662798662541
Product Group - BDI
M02282
Tradename
CLEANLINE
Reducer Type
Parallel
Nominal Ratio
4:1
Mounting Frame
Input 56C | Output 143TC/145TC
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
437.5
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
438
Gearing
Helical
Manufacturer's Series
RM1
Maximum Overhung load value And um
300Lbs
Base Included
No
Input Rating value plus um
2.91HP
Housing Material And Finish
316 Stainless Steel
Output Torque value plus um
419In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-02411
Manufacturer Internal Number
66254
Weight / LBS
20
Long Description
Speed Reducer; CLEANLINE; Parallel; 4:1 Ratio; Input 56C | Output 143TC/145TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 438 Output RPM; Flange Mounted; Helical
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
1.91 Inch | 48.514 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
1.909 Inch | 48.489 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.16 Inch | 181.864 Millimeter
Overall Height
8.41 Inch | 213.614 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh