

BOSTON GEAR
BOSTON GEAR
TWF113A-300 DM5
BOSTON GEAR BOSTON GEAR
Description
TWF113A-300 DM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Speed Reducer; Parallel; 300:1 Ratio; Special Frame; C-Face Quill Input Type; Left Hand Output Type; 5.8 Output RPM; Flange Mounted; Worm
Part #
TWF113A-300 DM5
BDI #
168926
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TWF113A-300-DM5/p/168926
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.128
EAN
0781711427682
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
300:1
Mounting Frame
Special
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
5.8
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
TWF113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.17HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
280In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TWF113A-300 DM5
Manufacturer Internal Number
42768
Weight / LBS
10
Long Description
Speed Reducer; Parallel; 300:1 Ratio; Special Frame; C-Face Quill Input Type; Left Hand Output Type; 5.8 Output RPM; Flange Mounted; Worm
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Overall Length
7.063 Inch | 179.4 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
6.156 Inch | 156.362 Millimeter
Overall Width
6.781 Inch | 172.237 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh