MORSE INDUSTRIAL
MORSE INDUSTRIAL
115BU108
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
115BU108 REDUCER BUSHING KIT ; RAIDER ACCESSORIES
Hollow Shaft Reducer Bushing; For Reducer Part Number 262QH | 262UH; RAIDER
Part #
115BU108
BDI #
351414
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/115BU108/p/351414
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0.844
EAN
0662288363217
Product Group - BDI
M02284
Part Type
Hollow Shaft Reducer Bushing
Reducer Part Number
262QH | 262UH
Inch - Metric
Inch
Other Features
RAIDER
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Bushing
Keyword String
Hollow Shaft Reducer
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.8607
Long Description
Hollow Shaft Reducer Bushing; For Reducer Part Number 262QH | 262UH; RAIDER