WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
2WTBK-1.1516
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
2WTBK-1.1516 TAPERED BUSHING KIT ; 1-15/16" BUSHING 2 BOX SIZE
Tapered Bushing Kit; For Reducer Part Number SMR2 | WSMR2; 1.938" Bushing Size; With Bolt and Shaft Key; Box Size 2
Part #
2WTBK-1.1516
BDI #
21526112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/2WTBK-1-1516/p/21526112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.81
EAN
0842530100801
Product Group - BDI
M02284
Part Type
Tapered Bushing Kit
Reducer Part Number
SMR2 | WSMR2
Inch - Metric
Inch
Other Features
1.938" Bushing Size | With Bolt and Shaft Key | Box Size 2
Category - BDI
Reducer Accessories
Harmonized Tariff Code
8483.30.80.90
Noun
Kit
Keyword String
Tapered Bushing
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
3.99477
Long Description
Tapered Bushing Kit; For Reducer Part Number SMR2 | WSMR2; 1.938" Bushing Size; With Bolt and Shaft Key; Box Size 2