BDI APPROVED
BDI APPROVED
3-7/16IN SHFT 67IN 7/8X7/16 KW 14IN
BDI APPROVED BDI APPROVED
Description
3-7/16IN SHFT 67IN 7/8X7/16 KW 14IN
Shaft; 3-7/16" Diameter; 67" Length; 7/8" X 7/16" Keyway; 14" Keyway Length
Part #
3-7/16IN SHFT 67IN 7/8X7/16 KW 14IN
BDI #
25149101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Reducer-Accessories/3-7-16IN-SHFT-67IN-7-8X7-16-KW-14IN/p/25149101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
8483.40.50.50
Noun
Shaft
Product Detail
Shaft
Product Specification
3-7/16" Diameter; 67" Length; 7/8" X 7/16" Keyway; 14" Keyway Length
Long Description
Shaft; 3-7/16" Diameter; 67" Length; 7/8" X 7/16" Keyway; 14" Keyway Length
