HUB CITY
HUB CITY
265 10/1 B WR 56C 1.000
HUB CITY HUB CITY
Description
265 10/1 B WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 5/8" Input Shaft Diameter
Part #
265 10/1 B WR 56C 1.000
BDI #
23684066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/265-10-1-B-WR-56C-1-000/p/23684066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.236
EAN
0662961820891
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
260PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Cast Iron
Output Torque
1485In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-47087
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 260PCX Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
7.816 Inch | 198.526 Millimeter
Overall Width
5.93 Inch | 150.622 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Overall Height
8.814 Inch | 223.876 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh