Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 322 10/1 A WR 2.000
23697447 Right Angle Shafts 

HUB CITY HUB CITY

322 10/1 A WR 2.000

Description

322 10/1 A WR 2.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter

Part #

322 10/1 A WR 2.000

BDI #
23697447

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.937
EAN
0662798967721
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
175
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
320PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
5.79HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
2084In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-14663
Weight / LBS
66
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 320PCX Series; 7/8" Input Shaft Diameter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
3.251 Inch | 82.575 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
8.625 Inch | 219.075 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Bore
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Input Shaft
6.501 Inch | 165.125 Millimeter
Overall Length
12.03 Inch | 305.562 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh