

PEERLESS-WINSMITH
PEERLESS-WINSMITH
E17MDTD31000R6
PEERLESS-WINSMITH PEERLESS-WINSMITH
Description
E17MDTD31000R6 WORM SPEED REDUCER ; RA 1500:1 RATIO C-FACE QUILL I/P R OUT
Speed Reducer; Right Angle; 1500:1 Ratio; 56C; Left C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDTD Series; 5/8" Input Shaft Diameter
Part #
E17MDTD31000R6
BDI #
969188
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/E17MDTD31000R6/p/969188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
16.34
EAN
0801245237516
Product Group - BDI
M02282
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
1500:1
Mounting Frame
56C
Input Type
Left C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.2
Gearing
Worm
Manufacturer's Series
MDTD
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
Yes
Input Rating value plus um
0.022HP
Housing Material And Finish
Cast Iron
Output Torque
664In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Worm on Top
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.winsmith.com
Manufacturer Item Number
E17MDTD31000R6
Weight / LBS
36
Long Description
Speed Reducer; Right Angle; 1500:1 Ratio; 56C; Left C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDTD Series; 5/8" Input Shaft Diameter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
4.19 Inch | 106.426 Millimeter
Overall Width
8.38 Inch | 212.852 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Base to Center of Output Shaft
2.44 Inch | 61.976 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
8.77 Inch | 222.758 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
10.94 Inch | 277.876 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh