HUB CITY
HUB CITY
HERA75PS 21.15 213TC 2.438
HUB CITY HUB CITY
Description
HERA75PS 21.15 213TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 21.15:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 1-3/8" Input Shaft Diameter
Part #
HERA75PS 21.15 213TC 2.438
BDI #
475122
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA75PS-21-15-213TC-2-438/p/475122
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
80.739
EAN
0662798791968
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
21.15:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
82.7
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
83
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
12.4HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficieny
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56186
Weight / LBS
178
Long Description
Speed Reducer; Right Angle; 21.15:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Hollow Shaft Output Type; Shaft Mounted; Helical-Hypoid; HERA75 Series; 1-3/8" Input Shaft Diameter
Center Distance
4.287 Inch | 108.89 Millimeter
Overall Length
8.36 Inch | 212.344 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Overall Height
13.225 Inch | 335.915 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh