WEG
WEG
ODG534 GB130/56 50Hz T.BOX=G
WEG WEG
Description
WEG ODG534 GB130/56 50Hz T.BOX=G
Speed Reducer; Right Angle; 56:1 Ratio; OG5; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; ODG Series; 15MM Input Shaft Diameter
Part #
ODG534 GB130/56 50Hz T.BOX=G
BDI #
15083835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/ODG534-GB130-56-50Hz-T-BOX=G/p/15083835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.5
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
56:1
Mounting Frame
OG5
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
120W
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
ODG
Mounting Position
Floor
Base Included
No
Input Rating value plus um
120W
Output Torque
8Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box G
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.weg.net
Long Description
Speed Reducer; Right Angle; 56:1 Ratio; OG5; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; ODG Series; 15MM Input Shaft Diameter
Base to Center of Input Shaft
3.474 Inch | 88.25 Millimeter
Center Distance
1.299 Inch | 33 Millimeter
Input Shaft Diameter
0.591 Inch | 15 Millimeter
Overall Length
9.606 Inch | 244 Millimeter
Base to Center of Output Shaft
2.175 Inch | 55.25 Millimeter
Overall Height
5 Inch | 127 Millimeter
Nominal Center Distance
1.299 Inch | 33 Millimeter
Overall Width
5.217 Inch | 132.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh