Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg ODG634 GBF130/56 50Hz T.BOX=E
15092702 Right Angle Shafts 

WEG WEG

ODG634 GBF130/56 50Hz T.BOX=E

Description

WEG ODG634 GBF130/56 50Hz T.BOX=E

Speed Reducer; Right Angle; 56:1 Ratio; OG6; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; OGD Series; 15MM Input Shaft Diameter

Part #

ODG634 GBF130/56 50Hz T.BOX=E

BDI #
15092702

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
6.5
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
56:1
Mounting Frame
OG6
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
120W
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
OGD
Mounting Position
Floor
Base Included
No
Input Rating value plus um
120W
Output Torque
8Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box E
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.weg.net
Long Description
Speed Reducer; Right Angle; 56:1 Ratio; OG6; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; OGD Series; 15MM Input Shaft Diameter
Center Distance
1.299 Inch | 33 Millimeter
Input Shaft Diameter
0.591 Inch | 15 Millimeter
Overall Width
6.713 Inch | 170.5 Millimeter
Nominal Center Distance
1.299 Inch | 33 Millimeter
Base to Center of Output Shaft
2.421 Inch | 61.5 Millimeter
Base to Center of Input Shaft
3.72 Inch | 94.5 Millimeter
Overall Length
10.61 Inch | 269.5 Millimeter
Overall Height
5.492 Inch | 139.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh