BOSTON GEAR
BOSTON GEAR
PR6140-003-KS-S-0601-32.0
BOSTON GEAR BOSTON GEAR
Description
PR6140-003-KS-S-0601-32.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Speed Reducer; Right Angle; 3:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR6 Series; 32MM Input Shaft Diameter
Part #
PR6140-003-KS-S-0601-32.0
BDI #
184014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/PR6140-003-KS-S-0601-32-0/p/184014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
21.501
EAN
0884107144962
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
3:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable See Output Torque
Nominal Max Output RPM
583.3
Mounting Method
Direct Mounted
Gearing
Planetary
Manufacturer's Series
PR6
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque
1026Nm
Fan Cooling
No
Other Features
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PR6140-003-KS-S-0601-32.0
Manufacturer Internal Number
P01266
Weight / LBS
52.25
Long Description
Speed Reducer; Right Angle; 3:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR6 Series; 32MM Input Shaft Diameter
Input Shaft Diameter
1.26 Inch | 32 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Overall Length
9.291 Inch | 236 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Width
13.327 Inch | 338.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh