BOSTON GEAR
BOSTON GEAR
RFWA732-1800E-B5-G
BOSTON GEAR BOSTON GEAR
Description
RFWA732-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
RFWA732-1800E-B5-G
BDI #
172337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RFWA732-1800E-B5-G/p/172337
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
41.322
EAN
0781711530573
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1800:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.97
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1300Lbs
Base Included
No
Input Rating value plus um
0.19HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
3750In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RFWA732-1800-B5-G
Manufacturer Internal Number
53057
Weight / LBS
119
Long Description
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
5.88 Inch | 149.352 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Base to Center of Input Shaft
2.63 Inch | 66.802 Millimeter
Overall Width
14.59 Inch | 370.586 Millimeter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Overall Length
14.73 Inch | 374.142 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh