BOSTON GEAR
BOSTON GEAR
WC721-600-G
BOSTON GEAR BOSTON GEAR
Description
WC721-600-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 600:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
WC721-600-G
BDI #
171801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/WC721-600-G/p/171801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
15.921
EAN
0781711524527
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
2.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.13HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1025In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
WC721-600-G
Manufacturer Internal Number
52452
Weight / LBS
37
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; Right Hand Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Height
8.25 Inch | 209.55 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Width
7.63 Inch | 193.802 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Overall Length
9.69 Inch | 246.126 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh