Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg SFA 455 A 91S4 IP55 1,1 kW MOTOREDU
15093522 Reducers & Gearmotors 

WATTS WATER TECH WATTS WATER TECH

SFA 455 A 91S4 IP55 1,1 kW MOTOREDU

Description

WATTS WATER TECH SFA 455 A 91S4 IP55 1,1 kW MOTOREDU

Speed Reducer; Helical Worm Type; Bolt on Flange; 1.1kW Power

Part #

SFA 455 A 91S4 IP55 1,1 kW MOTOREDU

BDI #
15093522

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WATTS WATER TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.watts.com
Product Detail
Speed Reducer
Product Specification
Speed Reducer; Helical Worm Type; Bolt on Flange; 1.1kW Power
Long Description
Speed Reducer; Helical Worm Type; Bolt on Flange; 1.1kW Power