Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F621B-4-B9 https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAzOHxpbWFnZS9qcGVnfGFHVXpMMmcyTUM4eE1EYzJOamN3T0RVek9UUXlNaTlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmTVY4ek1EQjRNekF3TG1wd1p3fDQ1YzI1ZmM2NzExZDhiNWFhZjQ3ZDlkODhmZmZhYTMyMzE3YTQ4MzUyZjMyMDcyZTk4YjI4Njc5NDEzMzZiYzY
165403 Inline Shafts 

BOSTON GEAR BOSTON GEAR

F621B-4-B9

Description

F621B-4-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE

Speed Reducer; Inline Type; 4:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 416In-Lbs Output Torque

Part #

28094

BDI #
165403

Details

7176.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,176.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.609
EAN
0781711280942
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
4:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
437.5
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
334Lbs
Base Included
Yes
Input Rating value plus um
3.19HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
438
Output Torque value plus um
416In-Lbs
Fan Cooling
No
Other Features
Single Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F621B-4-B9
Manufacturer Internal Number
28094
Weight / LBS
30
Long Description
Speed Reducer; Inline Type; 4:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 416In-Lbs Output Torque
Overall Width
9 Inch | 228.6 Millimeter
Bolt Hole Diameter
0.43 Inch | 10.922 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Overall Length
12.15 Inch | 308.61 Millimeter
Overall Height
9.48 Inch | 240.792 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
3.15 Inch | 80.01 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
4.98 Inch | 126.492 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh