

BOSTON GEAR
BOSTON GEAR
F872BF-32K-B7
BOSTON GEAR BOSTON GEAR
Description
F872BF-32K-B7 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 3236In-Lbs Output Torque
Part #
F01113
BDI #
180887
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F872BF-32K-B7/p/180887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
44.95
EAN
0884107030937
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
58.3
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
4.9HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
54
Output Torque value plus um
3236In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F872BF-32K-B7
Manufacturer Internal Number
F01113
Weight / LBS
99
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 3236In-Lbs Output Torque
Overall Length
15.15 Inch | 384.81 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Width
11.81 Inch | 299.974 Millimeter
Overall Height
11.81 Inch | 299.974 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh