DODGE
DODGE
H12C18S26816
DODGE DODGE
Description
HB1283 180-CC 268.16 2-7/8 ; 268.16 2-7/8" SHFT
Speed Reducer; Inline Type; 250:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque
Part #
H12C18S26816
BDI #
298445
Details
12915.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/H12C18S26816/p/298445
Your Price
$ 12,915.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
239.18
EAN
0782476448400
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
250:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
8992Lbs
Base Included
Yes
Input Rating value plus um
4.67HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
7
Output Torque value plus um
45140In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1283 180-CC 268.16 2-7/8" SHFT
Weight / LBS
452
Long Description
Speed Reducer; Inline Type; 250:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 45140In-Lbs Output Torque
Overall Height
18.08 Inch | 459.232 Millimeter
Base to Center of Input Shaft
9.84 Inch | 249.936 Millimeter
Overall Width
18.19 Inch | 462.026 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
9.84 Inch | 249.936 Millimeter
Overall Length
25.15 Inch | 638.81 Millimeter
Bolt Hole Diameter
1.02 Inch | 25.908 Millimeter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Output Shaft Length
5.51 Inch | 139.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh