DICHTOMATIK
DICHTOMATIK
99123
DICHTOMATIK DICHTOMATIK
Description
99123 SHAFT SLEEVE ; 1.219" DIA 0.433" WD
Shaft Sleeve; 1.219" Nominal Shaft
Part #
99123
BDI #
897937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/99123/p/897937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.057
EAN
0750886375364
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Sleeve; 1.219" Nominal Shaft
Long Description
Shaft Sleeve; 1.219" Nominal Shaft