

DAEMAR
DAEMAR
99300
DAEMAR DAEMAR
Description
99300 SHAFT REPAIR SLEEVE
Shaft Repair Sleeve; 2.998" Minimum Shaft Dia X 3.006" Maximum Shaft Dia X 0.812" WD X 1" LG X 1.281" Instal Tool DP
Part #
99300
BDI #
17842386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/99300/p/17842386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Repair Sleeve; 2.998" Minimum Shaft Dia X 3.006" Maximum Shaft Dia X 0.812" WD X 1" LG X 1.281" Instal Tool DP
Long Description
Shaft Repair Sleeve; 2.998" Minimum Shaft Dia X 3.006" Maximum Shaft Dia X 0.812" WD X 1" LG X 1.281" Instal Tool DP