MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1008 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1008 1/2 TAPERED BUSHING ; 1/2" BORE 1.386" OD 7/8" LTB
Shaft Bushing; 1/2" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
Part #
1008 1/2
BDI #
614440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1008-1-2/p/614440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.09
EAN
0697950033235
Product Group - BDI
M02194
Bushing Series
1008
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.31
Long Description
Shaft Bushing; 1/2" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.386 Inch | 35.204 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh