TSUBAKI
TSUBAKI
1108-SB
TSUBAKI TSUBAKI
Description
1108-SB BUSHING
Bushing, Shaft; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; No Keyway; Taper Lock Bushing
Part #
1108-SB
BDI #
928074
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-SB/p/928074
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.15
EAN
0097039389442
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Stock Bore
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; No Keyway; Taper Lock Bushing
Outside Diameter
1.511 Inch | 38.379 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


