MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1210 18MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1210 18MM TAPERED BUSHING ; 18MM" BORE
Shaft Bushing; 18MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Part #
1210 18MM
BDI #
615254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1210-18MM/p/615254
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.227
EAN
0697950210186
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.57
Long Description
Shaft Bushing; 18MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.709 Inch | 18 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh