DODGE
DODGE
1210 X 22MM-KW
DODGE DODGE
Description
1210 X 22MM-KW TL BUSHING ; 22MM BORE 47.625MM OD 25.4MM LTB
22MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Part #
1210 X 22MM-KW
BDI #
255643
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1210-X-22MM-KW/p/255643
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.21
EAN
0782475885589
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1210 X 22MM, 6 X 2.8MM KW
Weight / LBS
0.47
Long Description
22MM Bore; 47.625MM Outside Diameter; 25.4MM Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Bore
0.866 Inch | 22 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh