DODGE
DODGE
226574
DODGE DODGE
Description
226574 CONVEYOR BUSHING ; XTB20 X 1-5/8 NON-RET
Shaft Bushing; 1-5/8" Bore; 3-3/4" Outside Diameter; 1.403" Length Thru Bore; XTB20 Bushing Series; Keyway; Taper Lock Bushing
Part #
226574
BDI #
27322185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226574/p/27322185
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.681
EAN
0782477608704
Product Group - BDI
M00134
Bushing Series
XTB20
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.5
Long Description
Shaft Bushing; 1-5/8" Bore; 3-3/4" Outside Diameter; 1.403" Length Thru Bore; XTB20 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
3.75 Inch | 95.25 Millimeter
Length Thru Bore
1.403 Inch | 35.636 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


