DODGE
DODGE
226670
DODGE DODGE
Description
226670 CONVEYOR BUSHING, XTB45 X 3-13/16 (SMARTCATALOG)
Shaft Bushing; 3-13/16" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Part #
226670
BDI #
27316530
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226670/p/27316530
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477339998
Weight / US pound
17.65
Product Group - BDI
M00134
Bushing Series
XTB45
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
14.8
Long Description
Shaft Bushing; 3-13/16" Bore; 8" Outside Diameter; 3-5/16" Length Thru Bore; XTB45 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.813 Inch | 96.85 Millimeter
Length Thru Bore
3.313 Inch | 84.15 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh