DODGE
DODGE
226718
DODGE DODGE
Description
226718 CONVEYOR BUSHING, XTB60 X 5-3/4 (SMARTCATALOG)
Shaft Bushing; 5-3/4" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XTB60 Bushing Series; Keyway; Taper Lock Bushing
Part #
226718
BDI #
27303046
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226718/p/27303046
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477487965
Weight / US pound
46.17
Product Group - BDI
M00134
Bushing Series
XTB60
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
42.8
Long Description
Shaft Bushing; 5-3/4" Bore; 11-15/16" Outside Diameter; 4-1/8" Length Thru Bore; XTB60 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4.125 Inch | 104.775 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
11.938 Inch | 303.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh