DODGE
DODGE
226748
DODGE DODGE
Description
226748 CONVEYOR BUSHING, XTB80 X 7-5/16 (SMARTCATALOG)
Shaft Bushing; 7-5/16" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XTB80 Bushing Series; Keyway; Taper Lock Bushing
Part #
226748
BDI #
27303052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226748/p/27303052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477342035
Weight / US pound
98.66
Product Group - BDI
M00134
Bushing Series
XTB80
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
85.7
Long Description
Shaft Bushing; 7-5/16" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XTB80 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Bore
7.313 Inch | 185.75 Millimeter
Outside Diameter
15.625 Inch | 396.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh