Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

226967 https://www.bdiexpress.com/medias/INDDODBUSHXX-XTB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMHxpbWFnZS9qcGVnfGFEUTFMMmhqWXk4eE1EUTJPVE13TURNM01UUTROaTlKVGtSRVQwUkNWVk5JV0ZoZldGUkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxYTljNTViZjZiZWZmNDkzMDQyZWIzYmI2OGE2MTJmM2FkOTRjMzk5ZGJiMzY0NDEwNGQ4YjM5YTBiMjAwNzA5
27292174 Bushings 

DODGE DODGE

226967

Description

226967 CONVEYOR BUSHING, XTB70 X 170MM (SMARTCATALOG)

Shaft Bushing; 170MM Bore; 354.025MM Outside Diameter; 119.075MM Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing

Part #

226967

BDI #
27292174

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477611193
Weight / US pound
91.59
Product Group - BDI
M00134
Bushing Series
XTB70
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
66.3
Long Description
Shaft Bushing; 170MM Bore; 354.025MM Outside Diameter; 119.075MM Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
13.938 Inch | 354.025 Millimeter
Bore
6.693 Inch | 170 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh