GATES
GATES
2525 2-5/16
GATES GATES
Description
2525 2.5/16 TAPER LOCK BUSHING
2-5/16" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
2525 2-5/16
BDI #
1101394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2525-2-5-16/p/1101394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.24
EAN
0072053092639
Product Group - BDI
M02194
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
2525 2.5/16
Manufacturer Internal Number
7859-1205
Weight / LBS
2.73
Long Description
2-5/16" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
2.313 Inch | 58.75 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh